Beli ball gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SK Ball Gap Gaugeatribut:
- Diameter precision: plus or minus5micrometre
- Sphericity: 5micrometre
- Insize Pin Gage Set (Blok Ukur)Deskripsi:- Meet DIN2269, grade 1- Made of alloy steelatribut:
- Diameter Accuracy (µm): ±1
- Hardness: HRC62-65
- SK (Niigata Seiki) Ball Gap Gauge Shape Memory SDeskripsi:The tip is a carbide ball and has excellent durability. It is possible to measure by bending the stem. The stem is made of shape memory alloy, and when placed in hot water, it returns to its original shape before bending. You can easily check the position and clearance when installing assembly parts on the production line for motorcycles and automobiles.For gap measurementatribut:
- Material: Gauge part: Carbide, Stem: Shape memory alloy, Grip: POM
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Kennedy Small Hole Gauge SetDeskripsi:Range 3mm to 13mm (1/8 Inch to 1/2 Inch) Ideal for measuring slots, holes, grooves and recesses. The satin finished knurled handle allows fine adjustment of the gauge within the workpiece. The split ball contacts are hardened for greater accuracy and longer tool life. Use in conjunction with a micrometer to accurately measure internal dimensions. Supplied in plastic storage wallet. Contents: Size A: 3 to 5mm (1/8 Inch to 13/64 Inch) - 90mm overall length, Size B: 5 to 7.5mm (13/64 Inch to 19/64 Inch) - 99mm overall length, Size C: 7.5 to 10mm (19/64 Inch to 25/64 Inch) - 110mm overall length Size D: 10 to 13mm (25/64 Inch to 1/2 Inch) - 110mm overall length. For holes, slots and recesses beyond the range of the small hole gauges use Kennedy Telescopic Gauges.atribut:
- Material: Steel
- Additional Features: Hardened split ball contacts Knurled handle Supplied in plastic storage wallet
- Surface Finish: Satin
- System of Measurement: Imperial Metric
- Length: Size A - 90mm Size B - 99mm Size C - 110mm Size D - 110mm
- Part Number: KEN5181150K
- Inskam Industrial CameraDeskripsi:Spesifikasi- Kamera inspeksi Borescope endoskopi Digital Industri HD 1080Patribut:
- Color: Black + Silver
- Size (mm): 55x115
- Niigata Seiki (SK) Steel Pin GaugeDeskripsi:- A pin gauge is a pin-shaped (cylindrical) gauge with precisely finished diameter dimensions.- This is the most common pin gauge.- All products have undergone sub-zero treatment to prevent aging.- Since it is a perfect circle, it can be used in any situation.Purpose:- For inspecting hole diameter.- As parts for molds.- For core wobbling inspection.- For R measurement.atribut:
- Length (mm): 50
- Insize Small Hole Gauge Set Contact Split Ball (Pengukur Silinder)atribut:
- Overall Length (inch): 2 63/64; 3 7/64; 3 15/32; 3 37/64
- Number of Pieces: 4
- Range (inch): 0.125 to 0.5
- Maximum Measurement (inch): 0.5
- Minimum Measurement (inch): 0.125
- Contact Style: Split Ball
- Locking Style: Knurled Nut
- Maximum Measurement (mm): 127
- Maximum Measuring Depth (inch): 5
- Minimum Measurement (mm): 3.18
- Shinwa Rules Mini Protractor Silveratribut:
- Material: Stainless steel SUS420J2
- Dimensions (mm): 40x1.0 (degree plate)
- Scale: 2 degree through
- Overall LengthxWidthxThickness (mm): 120x10x1.0
- Scale (mm): 100 (pole)
- Pole Length (mm): 100
- TRUSCO Number: 408-3482
- Mitutoyo Digital Inside Micrometer Metric Caliper TypeDeskripsi:The Mitutoyo digital caliper-type inside micrometer provides the ability to measure inside dimensions with high accuracy and precision. Its caliper-type jaws are constructed of hardened steel for lasting durability and accuracy. A clamp locks the spindle for easier manual measurement readings. Measurements are displayed on an easy-to-read LCD readout.atribut:
- Units: Metric
- Resolution (mm): 0.001
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 2.4 years under normal use
- Display: LCD
- Graduation (mm): 0.01 / 0.001inch
- Measuring Faces: Caliper Type
- SPC Output: Yes
- Technology: Digimatic
- SOJIKYO Digital Scale Small (Timbangan Digital)atribut:
- Type: Timbangan Mini
- Keyboard: 4 Kunci
- Platter Material: Stainless Steel
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- SK Steel Pin Gauges Setatribut:
- Circularity/cylindricality: Within 0.5μm
- Diameter precision: ±0.8μm
- Hardness: 650HV or more
- Niigata Seiki (SK) Individual Steel Pin Gauge AAatribut:
- Tolerance (µm): ± 0,8
- Cylindricity (µm): 0,5
- Hardness: HV 720 or more
- Niigata Seiki (SK) Pin Gauge Set AP-1atribut:
- Roundness/Cylindricity (µm): ± 0.5
- Hardness (HV): 650 or more
- Gauge Size (mm): 1000-5000
- Step (mm): 0.010
- Number of Sets: 41
- Diameter Accuracy (µm): ± 0.8
- Material: Special Gauge Steel
- TRUSCO Number: 817-7564
- TRIPLETT Borescopeatribut:
- UNSPSC: 31160000
- Brand: TRIPLETT
- Camera Size (mm): 5.5
- Recording: Image; Video
- Wireless Display: No
- SK (Niigata Seiki) SK Pin Gauge SetDeskripsi:* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with General Calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- OHAUS pH Meter DigitalDeskripsi:After more than a century of perfecting the art of measurement through our durable weighing products, OHAUS precision is now available in a line of pen meters that provide accurate measurement of pH, oxidation-reduction potential (ORP), conductivity, salinity, and total dissolved solids (TDS). Starter pen meters are the economical option when you are simply looking for meters that will provide accurate measurement without restriction.ApplicationspH, oxidation-reduction potential (ORP), conductivity, dissolved oxygen (DO), salinity, total dissolved solids (TDS), temperature measurementDisplayLiquid crystal display (LCD) display with secondary information line (on select models)Operation4 1.5V batteries (included)ConstructionABS HousingDesign FeaturesEasily replaceable electrodes, automatic shut off featureatribut:
- Display: LCD
- Automatic Shutdown: Yes, After 6 minutes of non-use
- Battery Life (hour): 200 (with Disposable Batteries)
- Dimensions LxHxW (mm): 38x185x45
- Power: 4 AG13 Batteries (Included)
- Protection Rating: IP67
- Wrist Strap: Yes
- pH Measuring Range: 0; 14
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
- Insize Individual Pin GaugeDeskripsi:- Meet DIN2269, grade 1- Diameter range Ø0.20-20.00mm- Made of Alloy Steel- Hardness HRC62-65atribut:
- Diameter Accuracy (µm): ±1
- Material: Alloy Steel
- Hardness: HRC62-65
- Mitutoyo Feeler Gauge (Pengukur Celah)Deskripsi:Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
Daftar Harga ball gauge Terbaru October 2026
| SK Ball Gap Gauge | Rp999.900 |
| Insize Pin Gage Set (Blok Ukur) | Rp4.199.900 |
| SK (Niigata Seiki) Ball Gap Gauge Shape Memory S | Rp2.299.900 |
| Kennedy Small Hole Gauge Set | Rp889.900 |
| Inskam Industrial Camera | Rp3.399.900 |
| Niigata Seiki (SK) Steel Pin Gauge | Rp139.900 |
| Insize Small Hole Gauge Set Contact Split Ball (Pengukur Silinder) | Rp419.900 |
| Shinwa Rules Mini Protractor Silver | Rp209.900 |
| Mitutoyo Digital Inside Micrometer Metric Caliper Type | Rp6.899.900 |
| SOJIKYO Digital Scale Small (Timbangan Digital) | Rp73.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/dzP110060503-1.jpg)
%20Ball%20Gap%20Gauge%20Shape%20Memory%20S/cbP113732443-1.jpg)


%20Steel%20Pin%20Gauge/fvP101502571-2.jpg)
/eqP105917530-1.jpg)


/a9P106661369-1.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)

%20Individual%20Steel%20Pin%20Gauge%20AA/foP101502564-5.jpg)
%20Pin%20Gauge%20Set%20AP-1/61P103639217-1.jpg)

%20SK%20Pin%20Gauge%20Set/a3P113726363-1.jpg)

/P102944578-1.jpg)

/P102944790-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)